1281R 0101000 | BELDEN

BELDEN | 1281R 0101000 | Coax - 75 Ohm Miniature Coax 25 AWGLDPE/GIFHDLDPE SH FRPVC Black

  • Manufacturer # 1281R 0101000
  • Anixter #B1281R
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
NEC Rating: UL LISTED ART 800 RISER
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Description

25 AWG solid .018" tinned copper conductor, gas-injected foam HDPE insulation, lightly bonded aluminum foil-polyester tape-aluminum foil shield with a 95% tinned copper braid shield, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items