1281S5 0001000 - BELDEN BAV - Coax - Banana | Anixter
1281S5 0001000 | BELDEN BAV

BELDEN BAV | 1281S5 0001000 | Coax - Banana Peel Unjacketed Bundles Mini Hi-Res Component Video 5C25 RGBSC

  • Manufacturer # 1281S5 0001000
  • Anixter #B1281S5
Approx. Wt. lb./1,000 ft.: 50
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/TC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.074
Jacket Material Color (O.D. in.): PVC/Multi-color/0.114
Jacket Material: NO JACKET
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: 3C BANANA PEEL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: Duobond + 95% TC Serve
Vendor: Belden
Description

25 AWG solid .018" tinned copper conductors, foam HDPE insulation, Duobond foil plus a tinned copper interlocked serve shield (100% coverage), inner PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items