1282P 0101000 | BELDEN

BELDEN | 1282P 0101000 | Coax - 75 Ohm Miniature Coax 25 AWG FPFA SH PVC Black

  • Manufacturer # 1282P 0101000
  • Anixter #B1282P
Approx. Wt. lb./1,000 ft.: 11
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/TC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPFA/0.074
Jacket Material Color (O.D. in.): FR-PVC/BLK/0.114
Jacket Material: NO JACKET
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: MINI
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: Duobond + 95% TC Serve
Vendor: Belden
Description

25 AWG solid .018" tinned copper conductor, FPFA insulation, Duobond plus a 95% tinned copper interlocked serve shield, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items