1282S3 0001000 | BELDEN

BELDEN | 1282S3 0001000 | Coax - Banana Peel Unjacketed Bundles Mini Hi-Res Component Video 3C25 RGB

  • Manufacturer # 1282S3 0001000
  • Anixter #B1282S3
Approx. Wt. lb./1,000 ft.: 32
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: BANANA PEEL
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/TC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPFA/0.075
Jacket Material Color (O.D. in.): PVC/Multi-color/0.114
Jacket Material: NO JACKET
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: 3C BANANA PEEL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: Duobond + 95% TC Serve
Vendor: Belden
Description

25 AWG solid .018" tinned copper conductors, plenum, foam FEP insulation, Duobond foil plus a tinned copper interlocked serve shield (100% coverage), inner fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items