1283S3 0001000 | BELDEN

BELDEN | 1283S3 0001000 | Coax - Banana Peel Unjacketed VideoFLEX Bundles 3C20 RGB

  • Manufacturer # 1283S3 0001000
  • Anixter #B1283S3
Approx. Wt. lb./1,000 ft.: 102
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.133
Jacket Material Color (O.D. in.): PVC/Multi-color/0.196
Jacket Material: NO JACKET
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: 3C BANANA PEEL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

20 AWG solid .032" bare copper conductors, foam FEP insulation, Duofoil + tinned copper braid shield (95% coverage), Flamarrest jackets in colors, 5 and 6 bundles in all black, center spline binder.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items