1283S6 0001000 | BELDEN

BELDEN | 1283S6 0001000 | Coax - Banana Peel Unjacketed VideoFLEX Bundles 6C20 RGBHVC

  • Manufacturer # 1283S6 0001000
  • Anixter #B1283S6
Approx. Wt. lb./1,000 ft.: 209
Braid %: 95% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.133
Jacket Material Color (O.D. in.): PVC/Multi-color/0.196
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: CMR, CATVR
Notes/Special Features: 3C BANANA PEEL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

20 AWG solid .032" bare copper conductors, foam FEP insulation, Duofoil + tinned copper braid shield (95% coverage), Flamarrest jackets in colors, center spline binder.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items