1300A 0101000 - BELDEN BAV - Multi-Conductor | Anixter
1300A 0101000 | BELDEN BAV

BELDEN BAV | 1300A 0101000 | Multi-Conductor - Wireless LAN 4-Pair 24 AWG PP FS PVC Black

  • Manufacturer # 1300A 0101000
  • Anixter #B1300A
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

4 twisted pairs shielded, 24 AWG solid bare copper conductors, riser rated, polyolefin insulation, overall Beldfoil shield bonded to oil res sun res PVC jacket, 24 AWG tinned copper drain wire. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items