1300SB 0101000 | BELDEN

BELDEN | 1300SB 0101000 | Multi-Conductor - Category 5e ScTP Shipboard ABS Type Approved 4-Pair 24 AWG PP FS FRNHPO Black

  • Manufacturer # 1300SB 0101000
  • Anixter #B1300SB
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: C5ET
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

24 AWG solid bare copper conductors, polypropylene insulation, overall Beldfoil shield, 24 AWG stranded tinned copper drain wire, low smoke zero halogen jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items