1304A B591000 - BELDEN - Multi-Conductor - | Anixter
1304A B591000 | BELDEN

BELDEN | 1304A B591000 | Multi-Conductor - CatSnake 4-Pair 24 AWG PP FRPVC Black, Matte

  • Manufacturer # 1304A B591000
  • Anixter #B1304A
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG Bonded-Pairs stranded (7x32) bare copper conductors, polyolefin insulation, PVC jacket. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items