1305A B591000 | BELDEN

BELDEN | 1305A B591000 | Multi-Conductor - UpJacketed CatSnake 4-Pair 24 AWG PP FRPVC PVC Black, Matte

  • Manufacturer # 1305A B591000
  • Anixter #B1305A
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG Bonded-Pairs stranded (7x32) bare copper conductors, polyolefin insulation, inner and outer PVC jackets. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items