1306SB 0101000 | BELDEN

BELDEN | 1306SB 0101000 | Composite - Video with Power Pair 1 18 AWG PR, 1 RG-6/U Coax Black

  • Manufacturer # 1306SB 0101000
  • Anixter #B1306SB
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: SOLID CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: CMR, CATVR
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

Coax: 18 AWG solid bare copper conductor, foam polyethylene insulation, bare copper braid shield (95% coverage), LSZH jacket. Pair: 18 AWG stranded bare copper conductor, polypropylene insulation, LSZH jacket. Coax and pair in Siamese configuration.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items