1308A 1SL1000 | BELDEN

BELDEN | 1308A 1SL1000 | Multi-Conductor - Speaker Cable 4 16 AWG PE FRPVC White 1SL

  • Manufacturer # 1308A 1SL1000
  • Anixter #B1308A
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

16 AWG stranded (65x34) high-conductivity bare copper conductors, PO insulation, PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items