1310A 1SL1000 | BELDEN

BELDEN | 1310A 1SL1000 | Multi-Conductor - Speaker Cable 4 14 AWG PE FRPVC White 1SL

  • Manufacturer # 1310A 1SL1000
  • Anixter #B1310A
Conductor Count: 4 CONDUCTORS
Conductor Material: OXYGEN FREE HIGH-CONDUCTIVITY COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

14 AWG stranded (105x34) high-conductivity bare copper OFC conductors, PO insulation, conductors cabled, PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items