1315SB 0101000 | BELDEN

BELDEN | 1315SB 0101000 | Multi-Conductor - Speaker Wire and Cable 4 14 AWG PP FRNHPO Black

  • Manufacturer # 1315SB 0101000
  • Anixter #B1315SB
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

14 AWG stranded tinned copper conductors, polypropylene insulation, LSZH jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items