1316SB 0101000 | BELDEN

BELDEN | 1316SB 0101000 | Multi-Conductor - Speaker Wire and Cable 1-Pair 12 AWG PP FRNHPO Black

  • Manufacturer # 1316SB 0101000
  • Anixter #B1316SB
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL STYLE, 300V 60C
Voltage Rating: 300 VOLTS AC
Description

12 AWG stranded tinned copper conductors, polypropylene insulation, LSZH jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items