1348A 0021000 | BELDEN

BELDEN | 1348A 0021000 | Multi-Conductor - CC Link Certified Cable 3 20 AWG FPE SH PVC Red

  • Manufacturer # 1348A 0021000
  • Anixter #B1348A
Conductor Count: 3 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 110 OHM NOMINAL IMPEDANCE
Insulation Material: HDPE-HI-DENSITY POLYETHYLENE
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

20 AWG stranded (7x28) bare copper conductors, foam HDPE insulation, overall Beldfoil shield (100% coverage) plus tinned copper braid shield (78% coverage), 22 AWG stranded (19x34) tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items