1369R 0021000 | BELDEN

BELDEN | 1369R 0021000 | RG6U 18 SOL BC FPE FOIL + 85% TNC BRD SHD PVC JKT CMR 75 OHM RED

  • Manufacturer # 1369R 0021000
  • Anixter #B1369R-2
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items