1382LA 0081000 | BELDEN

BELDEN | 1382LA 0081000 | 16-2C SOL BC PVC PVC JKT GRY CL3R 60C 300V

  • Manufacturer # 1382LA 0081000
  • Anixter #B1382LA
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items