1384LA 0091000 | BELDEN

BELDEN | 1384LA 0091000 | 22-5C SOL BC PVC FOIL SHD PVC JKT WHT CL3 60C 300V

  • Manufacturer # 1384LA 0091000
  • Anixter #B1384LA
Conductor Count: 5 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 3
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items