1384LP 3681000 | BELDEN

BELDEN | 1384LP 3681000 | 22-5C SOL BC FEP FOIL SHD PVC JKT CLR CL3P 60C 300V

  • Manufacturer # 1384LP 3681000
  • Anixter #B1384LP
Conductor Count: 5 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 725 CLASS 3
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items