1393P 0081000 | BELDEN

BELDEN | 1393P 0081000 | 25-3C RGB COAX SOL BC FPFA FOIL +95% TNC SRV SHD FRPVC/ FRPVC 75 OHM GRY CMP

  • Manufacturer # 1393P 0081000
  • Anixter #B1393P
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Size: 25 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items