1407B J5C1000 - BELDEN BAV - Coax - Bundled | Anixter
1407B J5C1000 | BELDEN BAV

BELDEN BAV | 1407B J5C1000 | Coax - Bundled RGB Coaxial Cable High Flex Type 4-pair 26 AWG FPE SH PVC PVC Black, Vivid Matte

  • Manufacturer # 1407B J5C1000
  • Anixter #B1407B
Approx. Wt. lb./1,000 ft.: 100
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.019 INCHES
Conductor Material: BARE COPPER
Conductor Size: 26 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.019/26/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.089
Jacket Material Color (O.D. in.): PVC/BLK/0.435
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: OD 0.455 4C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 93% TC Braid
Vendor: Belden
Description

26 AWG stranded (7x34) .019" bare copper conductors, foam HDPE insulation, Duofoil + tinned copper braid shield (93% coverage), overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items