1420A 0601000 | BELDEN

BELDEN | 1420A 0601000 | Multi-Conductor - Low Capacitance Computer Cable for EIA RS-232/422 3-Pair 24 AWG FHDPE FS PVC Chrome

  • Manufacturer # 1420A 0601000
  • Anixter #B1420A
Approx. Wt. lb./1,000 ft.: 34
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Insulation: Datalene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 3
Nom. Capacitance (pF/ft.): 13
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.261
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 36.5
_Color Code: See Chart 5
Description

24 AWG stranded (7x32) TC conductors, Datalene insulation, twisted pairs, overall Beldfoil shield (100% coverage), 24 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items