1426A 010U1000 | BELDEN

BELDEN | 1426A 010U1000 | Coax - 75 Ohm Coax 20 AWG PE/GIFHDLDPE BRD PVC Black

  • Manufacturer # 1426A 010U1000
  • Anixter #B1426A
AWG: 20
Approx. Wt. lb./1,000 ft.: 37
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Copper: BC
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FHDPE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: PVC
Major Market: Video
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.242
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Stranding: Solid
UL Designation: CM
Vendor: Belden
_NEC Rating: CM
Description

20 AWG Solid .032" bare copper conductor, gas-injected foam HDPE insulation, bare copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items