1499111-7 | COMMSCOPE

COMMSCOPE | 1499111-7 | Category 5e Patch Cable Assembly, Bootless, Unshielded, Gray, 7 ft [2.1 m]

  • Manufacturer # 1499111-7
  • Anixter #A0648375
Category: CATEGORY 5
Color: GREY
Connector Type: RJ45 TO RJ45
Harness Type: LINE CORD
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items