1502R 0105000 | BELDEN

BELDEN | 1502R 0105000 | Multi-Conductor - Multimedia Control Cable 2 18 AWG PVC +2 FS 22 AWG FHDPEFRPVC Black

  • Manufacturer # 1502R 0105000
  • Anixter #B1502R
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS + 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: BLACK
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: SPECIAL CONSTRUCTION
Screen/Shield: NO
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) TC conductors, FPE insulation (data), STP (Data) w/Beldfoil, TC drain wire, 18 AWG (16x30) TC conductors, unshielded (power) pair, F-R PVC insulation (power), F-R PVC Jacket (Available in Black, White, or Aqua)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items