1505F B591000 | BELDEN

BELDEN | 1505F B591000 | Coax - RG-59/U Type 21 AWG GIFHDLDPE DBLB PVC Black, Matte

  • Manufacturer # 1505F B591000
  • Anixter #B1505F
Approx. Wt. lb./1,000 ft.: 45
Braid %: 94% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.031/22/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Notes/Special Features: + COLORS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 94% TC Braid
Vendor: Belden
Description

22 AWG stranded (7x29) .031" bare compacted copper conductor, gas-injected foam HDPE insulation, tinned copper double braid shield (98% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items