1505S6 0001000 - BELDEN - Coax - RG-59/U | Anixter
1505S6 0001000 | BELDEN

BELDEN | 1505S6 0001000 | Coax - RG-59/U Type Bonded Filler Composite

  • Manufacturer # 1505S6 0001000
  • Anixter #B1505S6
Approx. Wt. lb./1,000 ft.: 250
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Material Color (O.D. in.): PVC/Multi-color/0.235
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: 3C BANANA PEEL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

20 AWG solid .032" bare copper conductors, gas-injected foam HDPE insulation, Duofoil (100% Coverage) plus a tinned copper braid shield (95% coverage), individual PVC jackets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items