1506A 0101000 | BELDEN

BELDEN | 1506A 0101000 | Coax - RG-59/U Type 20 AWG FFEP SH FLMRST Black

  • Manufacturer # 1506A 0101000
  • Anixter #B1506A
Approx. Wt. lb./1,000 ft.: 29
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FFEP/FRPVC
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.133
Jacket Material Color (O.D. in.): FR-PVC/BLK/0.196
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.196
Notes/Special Features: + COLORS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 95% TC Braid
Shield: Foil + 95% TC Braid
Vendor: Belden
_NEC Rating: CMP
Description

20 AWG solid .032" bare copper conductor, plenum, foam FEP insulation, Duofoil + tinned copper braid shield (95% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items