1521A 0101000 - BELDEN - Coax - Bundled RGB | Anixter
1521A 0101000 | BELDEN

BELDEN | 1521A 0101000 | Coax - Bundled RGB Coaxial Cables Miniature Type 4 30 AWG FHDPE BRD PVC FS PVC Black

  • Manufacturer # 1521A 0101000
  • Anixter #B1521A-1000
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.0120 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 30 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 725 CLASS 2
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Description

30 AWG stranded (7x38) .012" TC conductors, foam HDPE insulation, Coaxes w/Duofoil + TC braid (90% coverage), overall Beldfoil shield, overall PVC jkt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items