1522A 0101000 | BELDEN

BELDEN | 1522A 0101000 | Bundled RGB Coaxial Miniature Cable, 30 AWG, 5 stranded (7x38) .012" tinned copper conductors, foam HDPE insulation, black, coaxes with Duofoil + TC braid, overall Beldfoil shield, overall PVC jacket

  • Manufacturer # 1522A 0101000
  • Anixter #B1522A
Approx. Wt. lb./1,000 ft.: 63
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.0120 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.013/30/TC
Conductor Type: STRANDED CONDUCTOR
Conductor: 5 Coax - 30 AWG Str (7X38) TC
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.056
Insulation: Foam HDPE
Jacket Material Color (O.D. in.): PVC/BLK/0.338
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: PVC
NEC Rating: UL LISTED ART 725 CLASS 2
Nom. O.D. (in.): 0.338
Notes/Special Features: 5C MINI
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CL2
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: Foil + 90% TC Braid
Vendor: Belden
Weight lb./1,000 ft.: 63
Description

30 AWG stranded (7x38) .012" TC conductors, foam HDPE insulation, coaxes w/Duofoil + TC braid (90% coverage), overall Beldfoil shield, overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items