1523A 0101000 | BELDEN

BELDEN | 1523A 0101000 | Coax - CATV Cable 14 AWG GIFHDLDPE SH PVC Black

  • Manufacturer # 1523A 0101000
  • Anixter #B1523A
Approx. Wt. lb./1,000 ft.: 66
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.280
Jacket Material Color (O.D. in.): PVC/BLK/0.400
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Broadcast
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. O.D. (in.): 0.400
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 60% AL Braid
Vendor: Belden
Description

Series 11, 14 AWG solid .064" bare copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond II + aluminum braid shield (60% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items