1523AP 0101000 - BELDEN BAV - Coax - CATV | Anixter
1523AP 0101000 | BELDEN BAV

BELDEN BAV | 1523AP 0101000 | Coax - CATV Cable RG-11/U Plenum Coax Black

  • Manufacturer # 1523AP 0101000
  • Anixter #B1523AP
Approx. Wt. lb./1,000 ft.: 62
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.274
Jacket Material Color (O.D. in.): PVDF/BLK/0.348
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. O.D. (in.): 0.348
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 60% AL Braid
Vendor: Belden
Description

Series 11, 14 AWG solid .064" bare copper-covered steel conductor, plenum, foam FEP insulation, Duobond II + aluminum braid shield (60% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items