1524AM 0101000 - BELDEN BAV - Coax - CATV | Anixter
1524AM 0101000 | BELDEN BAV

BELDEN BAV | 1524AM 0101000 | Coax - CATV Cable 14 AWG GIFHDLDPE SH PVC WITH MSGR Black

  • Manufacturer # 1524AM 0101000
  • Anixter #B1524AM
Approx. Wt. lb./1,000 ft.: 94
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.280
Jacket Material Color (O.D. in.): PVC/BLK/0.400 x 0.580
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Broadcast
NEC Rating: CM, CATV
Nom. O.D. (in.): 0.400 x 0.580
Notes/Special Features: WITH MESSENGER
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 60% AL Braid
Vendor: Belden
Description

Series 11, 14 AWG solid .064" bare copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond II + aluminum braid shield (60% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items