1530AP 8771000 - BELDEN - Coax - CATV Cable, | Anixter
1530AP 8771000 | BELDEN

BELDEN | 1530AP 8771000 | Coax - CATV Cable, Series 6, 18 AWG solid .040" bare copper-covered steel conductor, Duobond II + aluminum braid shield (90% coverage), plenum, foam FEP insulation, Flamarrest jacket

  • Manufacturer # 1530AP 8771000
  • Anixter #B1530AP
Approx. Wt. lb./1,000 ft.: 31
Braid %: 90% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.235
Jacket Material: PE-POLYETHYLENE
Major Market: CATV/MATV/CCTV
NEC Rating: CM, CATV
Nom. O.D. (in.): 0.235
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% AL Braid
Vendor: Belden
Description

Coax - CATV Cable 18 AWG FFEP RG6/U FLRST Natural

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items