1594A 008U1000 - BELDEN - Multi-Conductor - | Anixter
1594A 008U1000 | BELDEN

BELDEN | 1594A 008U1000 | Multi-Conductor - Category 5e Nonbonded-Pair Indoor/Outdoor Cable 4-pair U/UTP CMR/CMX Box Gray

  • Manufacturer # 1594A 008U1000
  • Anixter #B1594A-U1000
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG solid bare copper conductors, non-plenum, Polyolefin insulation, twisted pairs, rip cord, see color code chart (below), UV resistant PVC Jacket (gray, white or ivory).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items