1614A 0101000 - BELDEN BAV - Coax - CATV | Anixter
1614A 0101000 | BELDEN BAV

BELDEN BAV | 1614A 0101000 | Coax - CATV Cables 18 AWG GIFHDLDPE SH FS LDPE Black

  • Manufacturer # 1614A 0101000
  • Anixter #B1614A
Approx. Wt. lb./1,000 ft.: 26
Braid %: 77% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PE/BLK/0.275
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. O.D. (in.): 0.275
Notes/Special Features: ALSO ORANGE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: Tri-Shield 80% + CG
Vendor: Belden
Description

Series 6, 18 AWG solid .040" bare copper-covered steel conductor(s), gas-injected foam polyethylene insulation, Duobond III + aluminum braid shield (77% coverage), polyethylene jacket (black or orange).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items