1620AM 0101000 | BELDEN

BELDEN | 1620AM 0101000 | Coax - CATV Cable 14 AWG GIFHDLDPE DBLSH PVC WITH MSGR Black

  • Manufacturer # 1620AM 0101000
  • Anixter #B1620AM
Approx. Wt. lb./1,000 ft.: 86
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.280
Jacket Material Color (O.D. in.): PVC/BLK/0.407 x 0.560
Jacket Material: NO JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.407 x 0.560
Notes/Special Features: WITH MESSENGER
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad + CG
Vendor: Belden
Description

Series 11, 14 AWG solid .064" bare copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond IV quad shield (60% and 40% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items