1671A TIN1000 | BELDEN

BELDEN | 1671A TIN1000 | Coax - 50 Ohm Microwave Cable 24 AWG TFE BRD Tinned Coax Tin - Color

  • Manufacturer # 1671A TIN1000
  • Anixter #B1671A-1000
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: HAND FORMIBLE
Coax Type: RG 405
Conductor Diameter: 0.02 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 24 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Description

RG-405/U type, 24 AWG solid .020" silver-plated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items