1671A TIN1000 | BELDEN

BELDEN | 1671A TIN1000 | Coax - 50 Ohm Microwave Cable 24 AWG TFE BRD Tinned Coax Tin - Color

  • Manufacturer # 1671A TIN1000
  • Anixter #B1671A
Approx. Wt. lb./1,000 ft.: 14
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: COAXIAL
Coax Type: RG 405
Conductor Diameter: 0.064 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 24 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.020/24/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.062
Jacket Material Color (O.D. in.): UNJKT/-/0.085
Jacket Material: NO JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.085
Notes/Special Features: NO JACKET
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG405
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: CT Comp 100%
Vendor: Belden
Description

RG-405/U type, 24 AWG solid .020" silver-plated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items