1671J 0101000 | BELDEN

BELDEN | 1671J 0101000 | Coax - 50 Ohm Microwave Cable 24 AWG TFE BRD Tinned Coax PVC Black

  • Manufacturer # 1671J 0101000
  • Anixter #B1671J-1000
Braid %: 100% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: HAND FORMIBLE
Coax Type: RG 405
Conductor Diameter: 0.011 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 24 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Description

RG-405/U type, 24 AWG solid .020" silver-plated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items