1672A TIN1000 | BELDEN

BELDEN | 1672A TIN1000 | Coax - 75 Ohm High-Frequency Cable Conformable Coax Cable 29 AWG TFE SH Tinned Coax Tin - Color

  • Manufacturer # 1672A TIN1000
  • Anixter #B1672A
Approx. Wt. lb./1,000 ft.: 14
Braid %: 100% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: HAND FORMIBLE
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.011 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 29 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.011/29/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.062
Jacket Material Color (O.D. in.): UNJKT/-/0.087
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Video
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.085
Notes/Special Features: NO JACKET
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: Conformable
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield: CT Comp 100%
Vendor: Belden
Description

29 AWG solid .011" silver-coated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items