1672J 0101000 | BELDEN

BELDEN | 1672J 0101000 | Coax - 75 Ohm High-Frequency Cable Conformable Coax Cable 29 AWG TFE BRD Tinned Coax PVC Black

  • Manufacturer # 1672J 0101000
  • Anixter #B1672J
Approx. Wt. lb./1,000 ft.: 17
Braid %: 100% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: HAND FORMIBLE
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.036 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 29 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.011/29/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.062
Jacket Material Color (O.D. in.): PVC/BLK/0.127
Jacket Material: NO JACKET
Major Market: Video
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.127
Notes/Special Features: NO JACKET
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: Conformable
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield: CT Comp 100%
Vendor: Belden
Description

29 AWG solid .011" silver-coated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items