1673A TIN500 | BELDEN

BELDEN | 1673A TIN500 | Coax - 50 Ohm Microwave Cable 19 AWG TFE BRD Tinned Coax Tin - Color

  • Manufacturer # 1673A TIN500
  • Anixter #B1673A
Approx. Wt. lb./1,000 ft.: 30
Braid %: 100% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: HAND FORMIBLE
Coax Type: RG 402
Conductor Diameter: 0.036 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 19 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.036/19/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.116
Jacket Material Color (O.D. in.): UNJKT/-/0.138
Jacket Material: NO JACKET
Major Market: Appliances
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.138
Notes/Special Features: NO JACKET
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG402
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield: CT Comp 100%
Vendor: Belden
Description

RG-402/U type, 19 AWG solid .036" silver-plated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items