1674A TIN1000 - BELDEN BAV - Coax - 50 Ohm | Anixter
1674A TIN1000 | BELDEN BAV

BELDEN BAV | 1674A TIN1000 | Coax - 50 Ohm Microwave cable, M17/151 type, 1000' reels, 29 AWG solid .011" silver-plated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed

  • Manufacturer # 1674A TIN1000
  • Anixter #B1674A-1000
Braid %: 100% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.065 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 29 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Description

Conformable Coax - 50 Ohm Microwave cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items