1674A TIN1000 | BELDEN

BELDEN | 1674A TIN1000 | Coax - 50 Ohm Microwave cable, M17/151 type, 29 AWG solid .011" silver-plated copper-covered steel conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed

  • Manufacturer # 1674A TIN1000
  • Anixter #B1674A
Approx. Wt. lb./1,000 ft.: 5
Braid %: 100% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: HAND FORMIBLE
Coax Type: RG 402
Conductor Diameter: 0.011 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 29 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.011/29/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.034
Jacket Material Color (O.D. in.): UNJKT/-/0.047
Jacket Material: NO JACKET
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.047
Notes/Special Features: NO JACKET
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: M17/151
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield: CT Comp 100%
Vendor: Belden
Description

Conformable Coax - 50 Ohm Microwave cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items