1674B TIN500 - BELDEN BAV - Coax - 50 Ohm | Anixter
1674B TIN500 | BELDEN BAV

BELDEN BAV | 1674B TIN500 | Coax - 50 Ohm Microwave Cable 29 AWG TFE CU FS BRD Tinned Coax Tin - Color

  • Manufacturer # 1674B TIN500
  • Anixter #B1674B
Approx. Wt. lb./1,000 ft.: 5
Braid %: 100% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.04 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 29 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.011/29/SCC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.034
Jacket Material Color (O.D. in.): UNJKT/-/0.047
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.047
Notes/Special Features: NO JACKET
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: M17/151
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: CT Comp 100%
Vendor: Belden
Description

M17/151 type, 29 AWG solid .011" silver-plated copper conductor, TFE Teflon insulation, copper-tin composite shield (100% coverage), unjacketed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items