1694F B591000 - BELDEN BAV - Coax - Low Loss | Anixter
1694F B591000 | BELDEN BAV

BELDEN BAV | 1694F B591000 | Coax - Low Loss Serial Digital Coax 19 AWG GIFHDLDPE DBLB FRPVC Black, Matte

  • Manufacturer # 1694F B591000
  • Anixter #B1694F
Approx. Wt. lb./1,000 ft.: 54
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 19 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.040/19/BC
Conductor Type: 19 AWG Solid BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FHDPE/PVC
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.180
Jacket Material Color (O.D. in.): PVC/Multi-color/0.276
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.276
Notes/Special Features: FLEXIBLE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield Coverage: 94% TC Double Braid
Shield: 93% + 94% TC Braid
Vendor: Belden
_NEC Rating: CMR
Description

19 AWG stranded (7x27) bare copper conductor, gas-injected foam HDPE insulation, double tinned copper braid shield (98% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items