1695ABHD1 - BELDEN BAV - RG6 Plenum Size 2 | Anixter
1695ABHD1 | BELDEN BAV

BELDEN BAV | 1695ABHD1 | RG6 Plenum Size 2 BNC HD Connector

  • Manufacturer # 1695ABHD1
  • Anixter #B1695ABHD1
RoHS Compliant: YES
Type: BNC 75 OHM
Features
  • Offers excellent Return Loss performance
  • Faster and simpler installation
  • Belden end-to-end solution using proven compression technology
  • Belden's patented extended head knurl nut design for easy gripping when installing
  • Limited Lifetime Connector Warranty when partnered with Belden Brilliance Cable
  • Superior pullout strength
Applications

Belden introduces the new 1-Piece HD Brilliance BNC Compression Connector. This 1-piece connector offers faster, more consistent field installation with the same excellent signal quality and performance as traditional three-piece connectors. Brilliance connectors are specifically designed for use with Brilliance cable, creating the perfect connector-to-cable combination.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items