1794A 0101000 | BELDEN

BELDEN | 1794A 0101000 | Coax - Low Loss Serial Digital Coax 16 AWG LDPE/GIFHDLDPE SH FRPVC Black

  • Manufacturer # 1794A 0101000
  • Anixter #B1794A
Approx. Wt. lb./1,000 ft.: 63
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.0120 INCHES
Conductor Material: BARE COPPER
Conductor Size: 16 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.051/16/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.225
Jacket Material Color (O.D. in.): PVC/BLK/0.320
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: + COLORS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG7
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

16 AWG solid 0.051" bare copper conductor, gas-injected foamed high-density polyethylene insulation, Duofoil + tinned copper braid shield (95% coverage) plus Beldfoil with shorting fold, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items